Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6252GY-BU Eaton Plugs & Receptacles, Decorator Receptacles Series, Recp Deco Dup 15A 125V 2P3W B/Swire GY
MFG Item Number
6252GY-BU
6252GY-BU Eaton Plugs & Receptacles, Decorator Receptacles Series, Recp Deco Dup 15A 125V 2P3W B/Swire GY
MFG Item Number
6252GY-BU
This item cannot be canceled or returned
Description
Plugs & Receptacles, Decorator Receptacles Series
Recp Deco Dup 15A 125V 2P3W B/Swire GY
Decorator Receptacles Series Information
Specifications
Specifications
| Manufacturer Part Number |
6252GY-BU |
| Manufacturer |
Eaton |
| Product Series |
Decorator Receptacles |
| Family Series |
Eaton Plugs & Receptacles, Decorator Receptacles Series |
| Description |
Eaton heavy-duty industrial specification grade decorator duplex receptacle, 14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, Gray, Brass, High-impact nylon face, PVC base, 5-15R, Duplex, Screw, Nylon, PVC, Bulk |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Gray |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
6252GY-BU
Eaton Plugs & Receptacles, Decorator Receptacles Series