6252W-BU
Eaton Plugs & Receptacles, Decorator Receptacles Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6252W-BU Eaton Plugs & Receptacles, Decorator Receptacles Series, Recp Deco Dup 15A 125V 2P3W B/Swire WH

MFG Item Number
6252W-BU

6252W-BU Eaton Plugs & Receptacles, Decorator Receptacles Series, Recp Deco Dup 15A 125V 2P3W B/Swire WH

MFG Item Number
6252W-BU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Decorator Receptacles Series
Item #
6252W-BU
Recp Deco Dup 15A 125V 2P3W B/Swire WH

Decorator Receptacles Series Information


Specifications

Specifications
Manufacturer Part Number 6252W-BU
Manufacturer Eaton
Product Series Decorator Receptacles
Family Series Eaton Plugs & Receptacles, Decorator Receptacles Series
Description Eaton heavy-duty industrial specification grade decorator duplex receptacle, 14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, White, Brass, High-impact nylon face, PVC base, 5-15R, Duplex, Screw, Nylon, PVC, Bulk
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-15R
Color White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs