Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
62550 Halex Fasteners, Cable Staples Series, Staple, 3 Wire NM/BX
62550 Halex Fasteners, Cable Staples Series, Staple, 3 Wire NM/BX
This item cannot be canceled or returned
Description
Fasteners, Cable Staples Series
Cable Staples Series Information
Halex cable staples can be used to secure cable to wood surfaces. Insulated staples may be used with non‑metallic sheathed or UF cable. Non‑insulated staples can be used with non‑metallic sheathed, armored, or SEU cable. These staples are intended for indoor use only.
Specifications
Specifications
Manufacturer Part Number
62550
Manufacturer
Halex
Product Series
Cable Staples
Family Series
Halex Fasteners, Cable Staples Series
Description
Staple, 3 Wire NM/BX
Cable Size
10/3, 12/3, 14/3
Staple Type
Metal Staple
Insulated
No
Style
Standard
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
62550
Halex Fasteners, Cable Staples Series