625524
Gems Sensors & Controls Pressure Switches, PS82 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

625524

Gems Sensors & Controls Pressure Switches, PS82 Series

625524

Gems Sensors & Controls Pressure Switches, PS82 Series
Pressure Switch,PS82-10-2MNB-A-FLS18
MFG Item Number
625524
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Pressure Switches, PS82 Series
Item #
625524
Pressure Switch,PS82-10-2MNB-A-FLS18

PS82 Series Information

  • 5 to 28 Hg
  • CE Approved
  • SPST or SPDT Switch
These miniature vacuum switches, based on our proven PS41 series, are designed for demanding applications where space and/or price are strong concerns
  • 350 PSI Proof Pressure
  • 700 PSI Burst Pressure

Specifications

Specifications
Manufacturer Part Number 625524
Manufacturer Gems Sensors & Controls
Product Series PS82
Family Series Gems Sensors & Controls Pressure Switches, PS82 Series
Description Pressure Switch,PS82-10-2MNB-A-FLS18
Contact Type SPST
Type of Circuit Normally Open
Ambient Temperature 15-185 °F
Seal No
Current Rating 250 VAC, 5 A @ 125 VAC
Connection Port: 1/8 NPT Male
Material Brass
Gauge Proof Pressure 500 psig
Net Weight 0 lbs
Gross Weight 0 lbs