Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62561

Brady Signs & Signage

62561

Brady Signs & Signage
B120 7X10 ANSI BLK,BLU,RED/WHT DO NOT
MFG Item Number
62561
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
62561
B120 7X10 ANSI BLK,BLU,RED/WHT DO NOT

Series Information

Specifications

Specifications
Manufacturer Part Number 62561
Manufacturer Brady
Family Series Brady Signs & Signage
Description Notice Do Not Smoke In This Area. Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Office/Facility Signs
Background Color White
Header Notice
Legend Do Not Smoke In This Area
Material Fiberglass
Material Description Premium
Language English
Height 7 "
Width 10 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs