626-09-CB-P1-E5-S1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

626-09-CB-P1-E5-S1

Dwyer Instruments Sensors

626-09-CB-P1-E5-S1

Dwyer Instruments Sensors
Pr Transmitter -0.25pct. FS Acc
MFG Item Number
626-09-CB-P1-E5-S1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
626-09-CB-P1-E5-S1
Pr Transmitter -0.25pct. FS Acc

Series Information

Specifications

Specifications
Manufacturer Part Number 626-09-CB-P1-E5-S1
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Description Pr Transmitter -0.25pct. FS Acc Conduit Hsg 1/4In Male NPT 1/2In Female NPT Conduit Conn 4-20Ma
Accuracy 0.25 %
Pressure Range 0-50 psi
Output 4-20 mA
Connection 1/4 " NPT Male
Maximum Pressure 50 psi
Voltage 10-30 VDC
Electrical Connection Conduit
Operating Temperature 0-200 °F
Approvals CE, NSF, UL
Net Weight 0 lbs
Gross Weight 0 lbs