626-11-GH-P1-E4-S1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

626-11-GH-P1-E4-S1 Dwyer Instruments Sensors, Pressure Transmitter Range 0-150

MFG Item Number
626-11-GH-P1-E4-S1

626-11-GH-P1-E4-S1 Dwyer Instruments Sensors, Pressure Transmitter Range 0-150

MFG Item Number
626-11-GH-P1-E4-S1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
626-11-GH-P1-E4-S1
Pressure Transmitter Range 0-150

Series Information

Specifications

Specifications
Manufacturer Part Number 626-11-GH-P1-E4-S1
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Description Pressure Transmitter Range 0-150 PSIG General Purpose Housing 1/4In NPT
Accuracy 0.25 %
Pressure Range 0-150 psi
Output 4-20 mA
Connection 1/4 " NPT Male
Maximum Pressure 150 psi
Voltage 10-30 VDC
Electrical Connection M12 Connector
Operating Temperature 0-200 °F
Protection Rating IP65
NEMA Rating NEMA 4
Approvals CE, NSF, UL
Net Weight 5.7 lbs
Gross Weight 5.7 lbs