626-14-GH-P1-E1-S7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

626-14-GH-P1-E1-S7 Dwyer Instruments Sensors, Transmitter .25pct. FS 500 PSIG Gen

MFG Item Number
626-14-GH-P1-E1-S7

626-14-GH-P1-E1-S7 Dwyer Instruments Sensors, Transmitter .25pct. FS 500 PSIG Gen

MFG Item Number
626-14-GH-P1-E1-S7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
626-14-GH-P1-E1-S7
Transmitter .25pct. FS 500 PSIG Gen

Series Information

Specifications

Specifications
Manufacturer Part Number 626-14-GH-P1-E1-S7
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Description Transmitter .25pct. FS 500 PSIG Gen Purpose 1/4In MNPT Conn .5-4.5 VDC Output
Accuracy 0.25 %
Pressure Range 0-500 psi
Output 0.5-4.5 VDC
Connection 1/4 NPT Male
Display No
Maximum Pressure 1,000 psig
Voltage 5 VDC
Electrical Connection Cable
Operating Temperature 0-200 °F
Protection Rating IP66
NEMA Rating NEMA 4X
Approvals CE, NSF, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs