626-150-1-1-11-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

626-150-1-1-11-3 NOSHOK Transducers, 626 Series, Explosion Proof Pressure Transmitter

MFG Item Number
626-150-1-1-11-3

626-150-1-1-11-3 NOSHOK Transducers, 626 Series, Explosion Proof Pressure Transmitter

MFG Item Number
626-150-1-1-11-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 626 Series
Item #
626-150-1-1-11-3
Explosion Proof Pressure Transmitter

626 Series Information

Specifications

Specifications
Manufacturer Part Number 626-150-1-1-11-3
Manufacturer NOSHOK
Product Series 626
Family Series NOSHOK Transducers, 626 Series
Type Intrinsically Safe
Accuracy 0.25 %
Pressure Range (Gauge) 0-150 psi
Max Pressure (Gauge) 150 psi
Input 10-30 VDC
Output 4-20 mA
Electrical Connection 6-Pin Bayonet
Connection G 1/2 B
Operating Temperature 32-176 °F
Protection Rating IP65
Approvals cCSAus, CE, FM
Comments Hazardous Location
Net Weight 0.43 lbs
Gross Weight 0.43 lbs