626-1500-2-1-11-8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

626-1500-2-1-11-8 NOSHOK Transducers, 626 Series, Explosion Proof Pressure Transmitter

MFG Item Number
626-1500-2-1-11-8

626-1500-2-1-11-8 NOSHOK Transducers, 626 Series, Explosion Proof Pressure Transmitter

MFG Item Number
626-1500-2-1-11-8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 626 Series
Item #
626-1500-2-1-11-8
Explosion Proof Pressure Transmitter

626 Series Information

Specifications

Specifications
Manufacturer Part Number 626-1500-2-1-11-8
Manufacturer NOSHOK
Product Series 626
Family Series NOSHOK Transducers, 626 Series
Type Intrinsically Safe
Accuracy 0.125 %
Pressure Range (Gauge) 0-1,500 psi
Max Pressure (Gauge) 1,500 psi
Input 10-30 VDC
Output 4-20 mA
Electrical Connection DIN EN 175301-803 Form A
Connection G 1/2 B
Operating Temperature 32-176 °F
Approvals cCSAus, CE, FM
Comments Hazardous Location
Net Weight 0.43 lbs
Gross Weight 0.43 lbs