6262W
Eaton Plugs & Receptacles, Premium Decorator Receptacles Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6262W Eaton Plugs & Receptacles, Premium Decorator Receptacles Series, Recp Deco Dup15A125V2P3W B/Swire BrSt WH

MFG Item Number
6262W

6262W Eaton Plugs & Receptacles, Premium Decorator Receptacles Series, Recp Deco Dup15A125V2P3W B/Swire BrSt WH

MFG Item Number
6262W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Premium Decorator Receptacles Series
Item #
6262W
Recp Deco Dup15A125V2P3W B/Swire BrSt WH

Premium Decorator Receptacles Series Information

  • Exclusive 5‑Leaf Solid Brass Contacts Provide Consistent Performance and Superior Plug Retention
  • 1‑Piece Solid Brass Mounting Strap with Integral Grounding System Assures Ground Integrity
  • Tri‑Combination Head Brass Terminal Screws Are Backed Out and Ready To Wire
  • Exclusive Screw Terminal Guards Provide Insulation from Conductive Surfaces
  • Glass‑Filled Nylon Base Provides Superior Strength and High Heat Resistance
  • High Impact and Chemical‑Resistant Nylon Face Holds Structural Integrity
  • Back Wire Ground Clamp Provides Fast and Secure Wiring
  • Available in 15A & 20A, Duplex & Single Configurations
  • Convenient Built‑In #10 and #12 AWG Wire Strippers
  • Patented Screw Catch Speeds Wallplate Installation
These durable receptacles are designed from the inside out to provide innovative functionality throughout the product line and withstand the most abusive environments to provide a consistent means of reliable connectivity

Specifications

Specifications
Manufacturer Part Number 6262W
Manufacturer Eaton
Product Series Premium Decorator Receptacles
Family Series Eaton Plugs & Receptacles, Premium Decorator Receptacles Series
Description Eaton Arrow Hart extra heavy-duty industrial specification grade decorator duplex receptacle, 14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, White, Brass, Glass filled Nylon, 5-15R, Duplex, Screw, Glass-filled nylon, Core pack
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-20R
Color White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs