Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6265 Eaton Plugs & Receptacles, Safety Grip Dead-Front Series, Plug Angle 15A 125V 2P3W Str BW
6265 Eaton Plugs & Receptacles, Safety Grip Dead-Front Series, Plug Angle 15A 125V 2P3W Str BW
This item cannot be canceled or returned
Description
Plugs & Receptacles, Safety Grip Dead-Front Series
Plug Angle 15A 125V 2P3W Str BW
Safety Grip Dead-Front Series Information
- Nylon Back‑Wired Dead‑Front Construction
- Combination Head Screws: Phillips/Slotted
- Neoprene Gasket Seals Cord Hole Opening
- Dual Range Cord Grip Design
Specifications
Specifications
| Manufacturer Part Number |
6265 |
| Manufacturer |
Eaton |
| Product Series |
Safety Grip Dead-Front |
| Family Series |
Eaton Plugs & Receptacles, Safety Grip Dead-Front Series |
| Description |
Eaton Arrow Hart safety grip straight blade angled plug, 18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15P, Screw, Nylon, Core pack |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Body Type |
Angled |
| Connection Type |
Plug |
| NEMA Configuration |
5-15P |
| Color |
Black, White |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.17 lbs |
6265
Eaton Plugs & Receptacles, Safety Grip Dead-Front Series