6265
Eaton Plugs & Receptacles, Safety Grip Dead-Front Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6265

Eaton Plugs & Receptacles, Safety Grip Dead-Front Series

6265

Eaton Plugs & Receptacles, Safety Grip Dead-Front Series
Plug Angle 15A 125V 2P3W Str BW
MFG Item Number
6265
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Safety Grip Dead-Front Series
Item #
6265
Plug Angle 15A 125V 2P3W Str BW

Safety Grip Dead-Front Series Information

  • Nylon Back‑Wired Dead‑Front Construction
  • Combination Head Screws: Phillips/Slotted
  • Neoprene Gasket Seals Cord Hole Opening
  • Dual Range Cord Grip Design

Specifications

Specifications
Manufacturer Part Number 6265
Manufacturer Eaton
Product Series Safety Grip Dead-Front
Family Series Eaton Plugs & Receptacles, Safety Grip Dead-Front Series
Description Eaton Arrow Hart safety grip straight blade angled plug, 18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15P, Screw, Nylon, Core pack
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Angled
Connection Type Plug
NEMA Configuration 5-15P
Color Black, White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.17 lbs
Alternatives
AH5266A
AH5266A
Eaton Plugs & Receptacles, Industrial Grade Series
5266RA
5266RA
Marinco - Actuant Electrical Plugs & Receptacles