6265HGC
Eaton Plugs & Receptacles, Hospital Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6265HGC Eaton Plugs & Receptacles, Hospital Grade Series, Plug Angle HG 15A 125V 2P3W Str CL

MFG Item Number
6265HGC

6265HGC Eaton Plugs & Receptacles, Hospital Grade Series, Plug Angle HG 15A 125V 2P3W Str CL

MFG Item Number
6265HGC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Hospital Grade Series
Item #
6265HGC
Plug Angle HG 15A 125V 2P3W Str CL

Hospital Grade Series Information


Specifications

Specifications
Manufacturer Part Number 6265HGC
Manufacturer Eaton
Product Series Hospital Grade
Family Series Eaton Plugs & Receptacles, Hospital Grade Series
Description Eaton Arrow Hart safety grip hospital grade straight blade angled plug, 18-12 AWG, 15A, Industrial, 125V, Back wire, Clear, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Angled
Connection Type Plug
NEMA Configuration 5-15P
Color Clear
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
8215TRA
8215TRA
Marinco - Actuant Electrical Plugs & Receptacles