6266HGC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6266HGC Eaton Plugs & Receptacles, Plug HG 15A 125V 2P3W Str CL

MFG Item Number
6266HGC

6266HGC Eaton Plugs & Receptacles, Plug HG 15A 125V 2P3W Str CL

MFG Item Number
6266HGC
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, Series
Item #
6266HGC
Plug HG 15A 125V 2P3W Str CL

Series Information

Specifications

Specifications
Manufacturer Part Number 6266HGC
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton Arrow Hart safety grip hospital grade straight blade plug, 18-12 AWG, 15A, Industrial, 125V, Back wire, Clear, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Plug
NEMA Configuration 5-15P
Color Clear
Net Weight 0.145 lbs
Gross Weight 0.165 lbs
Alternatives
8215T
8215T
Marinco - Actuant Electrical Plugs & Receptacles