62696US

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62696US

Cully-Minerallac Anchors

62696US

Cully-Minerallac Anchors
5/8 X 6 Stud Wedge Anchor
MFG Item Number
62696US
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Anchors, Series
Item #
62696US
5/8 X 6 Stud Wedge Anchor

Series Information

Specifications

Specifications
Manufacturer Part Number 62696US
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description 5/8 X 6 Stud Wedge Anchor
Size 5/8 "
Length 6 "
Thread Length 4/3/8 "
Net Weight 0 lbs
Gross Weight 0 lbs