Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
626B187G13 Eaton Contactors, CONTACT KIT, A201, MDL J, SZ3, 3PS
MFG Item Number
626B187G13
626B187G13 Eaton Contactors, CONTACT KIT, A201, MDL J, SZ3, 3PS
MFG Item Number
626B187G13
This item cannot be canceled or returned
Description
CONTACT KIT, A201, MDL J, SZ3, 3PS
Specifications
Specifications
| Manufacturer Part Number |
626B187G13 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Contactors |
| Description |
Motor Control Renewal Parts- Contact Kit, A201, Model J, Three-pole, Size 3, Used with A202 Lighting Contactors 60A |
| Poles |
3 |
| Frame Size |
3 |
| Current Rating |
60 A |
| Comments |
Model J |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.55 lbs |
626B187G13
Eaton Contactors