Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62734

Brady Signs & Signage

62734

Brady Signs & Signage
B120 10X14 ANSI BLK,YEL/WHT PINCH
MFG Item Number
62734
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
62734
B120 10X14 ANSI BLK,YEL/WHT PINCH

Series Information

Specifications

Specifications
Manufacturer Part Number 62734
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Pinch Point. Keep Hands Clear. Sign, 10 H x 14 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color Yellow
Header Caution
Legend Pinch Point Keep Hands Clear
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 14 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs