Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
628-07-GH-P1-E1-S1 Dwyer Instruments Sensors, 628 Series, Pressure Transmitter Range 0-15 PSI
MFG Item Number
628-07-GH-P1-E1-S1
628-07-GH-P1-E1-S1 Dwyer Instruments Sensors, 628 Series, Pressure Transmitter Range 0-15 PSI
MFG Item Number
628-07-GH-P1-E1-S1
This item cannot be canceled or returned
Description
Item #
628-07-GH-P1-E1-S1
Pressure Transmitter Range 0-15 PSI
Specifications
Specifications
| Manufacturer Part Number |
628-07-GH-P1-E1-S1 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
628 |
| Family Series |
Dwyer Instruments Sensors, 628 Series |
| Description |
Pressure Transmitter Range 0-15 PSI 1/4In MNPT Gen Purpose Hsg 3 Feet Of Prewired Cable 4-20Ma Output |
| Accuracy |
1 % |
| Pressure Range |
0-15 psi |
| Output |
4-20 mA |
| Connection |
1/4 " NPT Male |
| Maximum Pressure |
15 psi |
| Voltage |
10-30 VDC |
| Electrical Connection |
Cable |
| Operating Temperature |
0-200 °F |
| Protection Rating |
IP65 |
| NEMA Rating |
NEMA 4 |
| Approvals |
CE, NSF, UL |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
628-07-GH-P1-E1-S1
Dwyer Instruments Sensors, 628 Series