Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
628-10-GH-P1-E1-S7 Dwyer Instruments Sensors, 628 Series, Transmitter 1.0 pct. FS 100 PSIG Gen
MFG Item Number
628-10-GH-P1-E1-S7
628-10-GH-P1-E1-S7 Dwyer Instruments Sensors, 628 Series, Transmitter 1.0 pct. FS 100 PSIG Gen
MFG Item Number
628-10-GH-P1-E1-S7
This item cannot be canceled or returned
Description
Item #
628-10-GH-P1-E1-S7
Transmitter 1.0 pct. FS 100 PSIG Gen
Specifications
Specifications
| Manufacturer Part Number |
628-10-GH-P1-E1-S7 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
628 |
| Family Series |
Dwyer Instruments Sensors, 628 Series |
| Description |
Transmitter 1.0 pct. FS 100 PSIG Gen Purpose 1/4In MNPT Conn .5-4.5 VDC Output |
| Accuracy |
1 % |
| Pressure Range |
0-100 psi |
| Output |
0.5-4.5 VDC |
| Connection |
1/4 NPT Male |
| Display |
No |
| Maximum Pressure |
200 psig |
| Voltage |
5 VDC |
| Electrical Connection |
Cable |
| Operating Temperature |
0-200 °F |
| Protection Rating |
IP66 |
| NEMA Rating |
NEMA 4X |
| Approvals |
CE, NSF, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
628-10-GH-P1-E1-S7
Dwyer Instruments Sensors, 628 Series