628-13-GH-P1-E1-S1
Dwyer Instruments Sensors, 628 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

628-13-GH-P1-E1-S1

Dwyer Instruments Sensors, 628 Series

628-13-GH-P1-E1-S1

Dwyer Instruments Sensors, 628 Series
Pressure Transmitter Range 0-300
MFG Item Number
628-13-GH-P1-E1-S1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 628 Series
Item #
628-13-GH-P1-E1-S1
Pressure Transmitter Range 0-300

628 Series Information

Specifications

Specifications
Manufacturer Part Number 628-13-GH-P1-E1-S1
Manufacturer Dwyer Instruments
Product Series 628
Family Series Dwyer Instruments Sensors, 628 Series
Description Pressure Transmitter Range 0-300 PSI 1/4In NPT Male Connection Cable Gland
Accuracy 1 %
Pressure Range 0-300 psi
Output 4-20 mA
Connection 1/4 " NPT Male
Maximum Pressure 300 psi
Voltage 10-30 VDC
Electrical Connection Cable
Operating Temperature 0-200 °F
Protection Rating IP65
NEMA Rating NEMA 4
Approvals CE, NSF, UL
Net Weight 0.65 lbs
Gross Weight 0.65 lbs