628-13-GH-P1-E1-S2
Dwyer Instruments Sensors, 628 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

628-13-GH-P1-E1-S2

Dwyer Instruments Sensors, 628 Series

628-13-GH-P1-E1-S2

Dwyer Instruments Sensors, 628 Series
Pressure Transmitter 0-300 PSI
MFG Item Number
628-13-GH-P1-E1-S2
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 628 Series
Item #
628-13-GH-P1-E1-S2
Pressure Transmitter 0-300 PSI

628 Series Information

Specifications

Specifications
Manufacturer Part Number 628-13-GH-P1-E1-S2
Manufacturer Dwyer Instruments
Product Series 628
Family Series Dwyer Instruments Sensors, 628 Series
Description Pressure Transmitter 0-300 PSI 1/4In NPT Male Process Conn 3Ft Cable 1-5V Output
Accuracy 1 %
Pressure Range 0-300 psi
Output 1-5 VDC
Connection 1/4 " NPT Male
Maximum Pressure 300 psi
Voltage 10-30 VDC
Electrical Connection Cable
Operating Temperature 0-200 °F
Protection Rating IP65
NEMA Rating NEMA 4
Approvals CE, NSF, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs