Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
628-13-GH-P1-E7-S1 Dwyer Instruments Sensors, 628 Series, Pressure Transmitter 0-300 PSI
MFG Item Number
628-13-GH-P1-E7-S1
628-13-GH-P1-E7-S1 Dwyer Instruments Sensors, 628 Series, Pressure Transmitter 0-300 PSI
MFG Item Number
628-13-GH-P1-E7-S1
This item cannot be canceled or returned
Description
Item #
628-13-GH-P1-E7-S1
Pressure Transmitter 0-300 PSI
Specifications
Specifications
| Manufacturer Part Number |
628-13-GH-P1-E7-S1 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
628 |
| Family Series |
Dwyer Instruments Sensors, 628 Series |
| Description |
Pressure Transmitter 0-300 PSI 1/4In NPT Male Connection Din Plug W/6Ft Cable 4-20 Ma Output |
| Accuracy |
1 % |
| Pressure Range |
0-300 psi |
| Output |
4-20 mA |
| Connection |
1/4 " NPT Male |
| Maximum Pressure |
300 psi |
| Voltage |
10-30 VDC |
| Operating Temperature |
0-200 °F |
| Protection Rating |
IP65 |
| NEMA Rating |
NEMA 4 |
| Approvals |
CE, NSF, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
628-13-GH-P1-E7-S1
Dwyer Instruments Sensors, 628 Series