Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62810B

Halex Couplers

62810B

Halex Couplers
CONDUIT FITTING, 1in., COUPLING
MFG Item Number
62810B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
62810B
CONDUIT FITTING, 1in., COUPLING

Series Information

Specifications

Specifications
Manufacturer Part Number 62810B
Manufacturer Halex
Family Series Halex Couplers
Description CONDUIT FITTING, 1in., COUPLING STEEL, SET SCREW TYPE FOR THIN WALL (EMT) CONDUIT
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Set-Screw
Trade Size 1 "
Req. Conduit Rotation No
Protection Rating Concrete Tight
Composition Zinc Plated Steel
Insulated Throat No
Hazardous Location No
Approvals cUL, UL
Comments Concrete tightness requires taping.
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
462
462
Eaton's Crouse-Hinds series Couplers, CP Series