Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
62888US
3/4 X 5-1/2 Stud Wedge Anchor
This item cannot be canceled or returned
Description
3/4 X 5-1/2 Stud Wedge Anchor
Specifications
Specifications
| Manufacturer Part Number |
62888US |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
3/4 X 5-1/2 Stud Wedge Anchor |
| Size |
3/4 " |
| Length |
5-1/2 " |
| Thread Length |
2-3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
62888US
Cully-Minerallac Anchors