Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62897

Cully-Minerallac Anchors

62897

Cully-Minerallac Anchors
3/4 X 6-1/4 WEDGE ANCHOR
MFG Item Number
62897
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 9

Description

Anchors, Series
Item #
62897
3/4 X 6-1/4 WEDGE ANCHOR

Series Information

Specifications

Specifications
Manufacturer Part Number 62897
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description 3/4 X 6-1/4 WEDGE ANCHOR
Size 3/4 "
Length 6-1/4 "
Thread Length 3 "
Net Weight 0 lbs
Gross Weight 0 lbs