62899

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62899 Halex Fittings, NP Series, CABLE PROTECTION PLATE

MFG Item Number
62899

62899 Halex Fittings, NP Series, CABLE PROTECTION PLATE

MFG Item Number
62899
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, NP Series
Item #
62899
CABLE PROTECTION PLATE

NP Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Manufacturer Part Number 62899
Manufacturer Halex
Product Series NP
Family Series Halex Fittings, NP Series
Description CABLE PROTECTION PLATE
Jacketed No
Material Steel
Composition Metallic
Net Weight 0.066 lbs
Gross Weight 0.066 lbs
Alternatives
62800
62800
Halex Fittings