Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62950

Brady Signs & Signage

62950

Brady Signs & Signage
B120,10X14,BLK/YEL,X-RAY IN USE
MFG Item Number
62950
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
62950
B120,10X14,BLK/YEL,X-RAY IN USE

Series Information

Specifications

Specifications
Manufacturer Part Number 62950
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION X-Ray In Use Sign, 10 H x 14 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color Yellow
Header Caution
Legend X-Ray In Use
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 14 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs