629C-02-R2-P1-E5-S1
Dwyer Instruments HVAC Sensors, 629C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

629C-02-R2-P1-E5-S1

Dwyer Instruments HVAC Sensors, 629C Series

629C-02-R2-P1-E5-S1

Dwyer Instruments HVAC Sensors, 629C Series
Wet/Wet Differential Pressure
MFG Item Number
629C-02-R2-P1-E5-S1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 629C Series
Item #
629C-02-R2-P1-E5-S1
Wet/Wet Differential Pressure

629C Series Information


Specifications

Specifications
Manufacturer Part Number 629C-02-R2-P1-E5-S1
Manufacturer Dwyer Instruments
Product Series 629C
Family Series Dwyer Instruments HVAC Sensors, 629C Series
Description Wet/Wet Differential Pressure Transmitter Range 10 PSID
Accuracy 0.5 %
Pressure Range 0-10 psid
Output 4-20 mA
Connection 1/4 NPT Male
Sensor Style Wet Differential
Display Yes
Voltage 10-35 VDC
Electrical Connection Terminal Block
Operating Temperature 0-200 °F
NEMA Rating NEMA 4X
Protection Rating IP66
Approvals CE
Net Weight 0.46 lbs
Gross Weight 0.46 lbs