629C-03-CH-P2-E5-S3
Dwyer Instruments HVAC Sensors, 629C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

629C-03-CH-P2-E5-S3

Dwyer Instruments HVAC Sensors, 629C Series

629C-03-CH-P2-E5-S3

Dwyer Instruments HVAC Sensors, 629C Series
Wet/Wet DP Transmitter Range 25
MFG Item Number
629C-03-CH-P2-E5-S3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 629C Series
Item #
629C-03-CH-P2-E5-S3
Wet/Wet DP Transmitter Range 25

629C Series Information


Specifications

Specifications
Manufacturer Part Number 629C-03-CH-P2-E5-S3
Manufacturer Dwyer Instruments
Product Series 629C
Family Series Dwyer Instruments HVAC Sensors, 629C Series
Description Wet/Wet DP Transmitter Range 25 PSID Conduit Hsg 1/4In NPT Female Proc Conn Field Selectable Output
Accuracy 0.5 %
Pressure Range 0-25 psid
Output 0-10 VDC, 0-5 VDC, 1-5 VDC, 2-10 VDC
Connection 1/4 NPT Female
Sensor Style Wet Differential
Display Yes
Voltage 13-35 VDC, 16-33 VAC
Electrical Connection Terminal Block
Operating Temperature 0-200 °F
NEMA Rating NEMA 4X
Protection Rating IP66
Approvals CE
Net Weight 0.8 lbs
Gross Weight 0.8 lbs