629C-04-CH-P2-E5-S3
Dwyer Instruments HVAC Sensors, 629C Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
629C-04-CH-P2-E5-S3 Dwyer Instruments HVAC Sensors, 629C Series, Wet/Wet DP Transmitter Range 50
MFG Item Number
629C-04-CH-P2-E5-S3

629C-04-CH-P2-E5-S3 Dwyer Instruments HVAC Sensors, 629C Series, Wet/Wet DP Transmitter Range 50

MFG Item Number
629C-04-CH-P2-E5-S3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 629C Series
Item #
629C-04-CH-P2-E5-S3
Wet/Wet DP Transmitter Range 50

629C Series Information


Specifications

Specifications
Manufacturer Part Number 629C-04-CH-P2-E5-S3
Manufacturer Dwyer Instruments
Product Series 629C
Family Series Dwyer Instruments HVAC Sensors, 629C Series
Description Wet/Wet DP Transmitter Range 50 PSID Conduit Hsg 1/4In NPT Female Proc Conn Field Selectable Output
Accuracy 0.5 %
Pressure Range 0-50 psid
Output 0-10 VDC, 0-5 VDC, 1-5 VDC, 2-10 VDC
Connection 1/4 NPT Female
Sensor Style Wet Differential
Display Yes
Voltage 13-35 VDC, 16-33 VAC
Electrical Connection Terminal Block
Operating Temperature 0-200 °F
NEMA Rating NEMA 4X
Protection Rating IP66
Approvals CE
Net Weight 0.8 lbs
Gross Weight 0.8 lbs