629HLP-01-P2-S5
Dwyer Instruments Sensors, 629HLP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

629HLP-01-P2-S5 Dwyer Instruments Sensors, 629HLP Series, Diff Pr Transmitter 0-1 Bar 1/4In

MFG Item Number
629HLP-01-P2-S5

629HLP-01-P2-S5 Dwyer Instruments Sensors, 629HLP Series, Diff Pr Transmitter 0-1 Bar 1/4In

MFG Item Number
629HLP-01-P2-S5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 629HLP Series
Item #
629HLP-01-P2-S5
Diff Pr Transmitter 0-1 Bar 1/4In

629HLP Series Information

Specifications

Specifications
Manufacturer Part Number 629HLP-01-P2-S5
Manufacturer Dwyer Instruments
Product Series 629HLP
Family Series Dwyer Instruments Sensors, 629HLP Series
Description Diff Pr Transmitter 0-1 Bar 1/4In NPT 0-10V
Accuracy 1 %
Pressure Range 0-1 bar
Output 0-10 VDC
Connection 1/4 NPT Female
Sensor Style Differential
Display No
Maximum Pressure 25 bar
Operating Temperature 14-140 °F
Protection Rating IP65
Approvals CE
Net Weight 1.25 lbs
Gross Weight 1.25 lbs