Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
62HANBOX Burndy Fasteners, 5/8 AL HEX NUT
62HANBOX Burndy Fasteners, 5/8 AL HEX NUT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Burndy |
| Family Series |
Burndy Fasteners |
| Manufacturer Part Number |
62HANBOX |
| Description |
5/8 AL HEX NUT |
| Material |
Aluminum |
| Nut Type |
Hex |
| Nut Size |
5/8-11 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
62HANBOX
Burndy Fasteners