Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62X225HEBBOX Burndy Fasteners, 5/8 X 2-1/4 HEX BOLT-B

MFG Item Number
62X225HEBBOX

62X225HEBBOX Burndy Fasteners, 5/8 X 2-1/4 HEX BOLT-B

MFG Item Number
62X225HEBBOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fasteners, Series
Item #
62X225HEBBOX
5/8 X 2-1/4 HEX BOLT-B

Series Information

Specifications

Specifications
Manufacturer Part Number 62X225HEBBOX
Manufacturer Burndy
Family Series Burndy Fasteners
Description 5/8 X 2-1/4 HEX BOLT-B
Size 5/8-11 "
Material Bronze
Thread Type Partial Thread
Comments 2-1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs