Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62X275HEBBOX Burndy Fasteners, 5/8 X 2-3/4 HEX BOLT-B

MFG Item Number
62X275HEBBOX

62X275HEBBOX Burndy Fasteners, 5/8 X 2-3/4 HEX BOLT-B

MFG Item Number
62X275HEBBOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fasteners, Series
Item #
62X275HEBBOX
5/8 X 2-3/4 HEX BOLT-B

Series Information

Specifications

Specifications
Manufacturer Part Number 62X275HEBBOX
Manufacturer Burndy
Family Series Burndy Fasteners
Description 5/8 X 2-3/4 HEX BOLT-B
Size 5/8-11 "
Material Bronze
Thread Type Partial Thread
Comments 2-3/4 "
Net Weight 0 lbs
Gross Weight 0 lbs