Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
62X600HABBOX Burndy Fasteners, BOLT
MFG Item Number
62x600HABBOX
62X600HABBOX Burndy Fasteners, BOLT
MFG Item Number
62x600HABBOX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
62x600HABBOX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Fasteners |
| Description |
BOLT |
| Size |
5/8-11 " |
| Material |
Aluminum |
| Thread Type |
Full Thread |
| Comments |
6 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
62X600HABBOX
Burndy Fasteners