Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
62X600HEBBOX Burndy Fasteners, 5/8 X 6 HEX BOLT-BOXED
MFG Item Number
62X600HEBBOX
62X600HEBBOX Burndy Fasteners, 5/8 X 6 HEX BOLT-BOXED
MFG Item Number
62X600HEBBOX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
62X600HEBBOX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Fasteners |
| Description |
5/8 X 6 HEX BOLT-BOXED |
| Size |
5/8-11 " |
| Material |
Aluminum |
| Thread Type |
Full Thread |
| Comments |
6 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
62X600HEBBOX
Burndy Fasteners