Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
63-00743 Eaton Miscellaneous, KEYPAD W/WINDOW 37XX 39XX
63-00743 Eaton Miscellaneous, KEYPAD W/WINDOW 37XX 39XX
This item cannot be canceled or returned
Description
KEYPAD W/WINDOW 37XX 39XX
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Miscellaneous |
| Manufacturer Part Number |
63-00743 |
| Description |
KEYPAD W/WINDOW 37XX 39XX |
| Net Weight |
2.39 lbs |
| Gross Weight |
2.455 lbs |
63-00743
Eaton Miscellaneous