63-0206
Dongan Electric Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63-0206 Dongan Electric Manufacturing Transformers, Transformer, Scott Connected, Three

MFG Item Number
63-0206

63-0206 Dongan Electric Manufacturing Transformers, Transformer, Scott Connected, Three

MFG Item Number
63-0206
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
63-0206
Transformer, Scott Connected, Three

Series Information

Specifications

Specifications
Manufacturer Part Number 63-0206
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Description Transformer, Scott Connected, Three Phase, 480 Delta Pri, 240 Delta Sec, 6 KVA, Encapsulated NEMA 3R
Phase 3
Type Control
VA Rating 6,000 VA
Primary Voltage 480 V
Configuration Delta Primary/Delta Secondary
Secondary Voltage 240 V
Enclosed Yes
Mounting Wall
Approvals UL
Net Weight 98 lbs
Gross Weight 98 lbs