63-08320-J26-P2
Meltric Plugs & Receptacles, DSN37c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63-08320-J26-P2 Meltric Plugs & Receptacles, DSN37c Series, DSN37C INLET

MFG Item Number
63-08320-J26-P2

63-08320-J26-P2 Meltric Plugs & Receptacles, DSN37c Series, DSN37C INLET

MFG Item Number
63-08320-J26-P2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN37c Series
Item #
63-08320-J26-P2
DSN37C INLET

DSN37c Series Information

  • 480 VAC Max /130 VDC Voltage
  • 2A Current Interrupting or 7.5A Non‑Current Interrupting
  • IP66/IP67 Protection (Poly) or IP54/IP55 Protection (Stainless Steel)

Specifications

Specifications
Manufacturer Part Number 63-08320-J26-P2
Manufacturer Meltric
Product Series DSN37c
Family Series Meltric Plugs & Receptacles, DSN37c Series
Description DSN37C INLET
Connection Type Inlet
Voltage 50 V
Number of Poles 32
Number of Wires 32
Wire Size Range 14 AWG, 16 AWG, 18 AWG, 20 AWG
Material Non-Metallic
Operating Temperature '-40-140 °F
Protection Rating IP66, IP67
Terminal Type Crimp, Solder
Color Code White
Approvals IEC
Net Weight 0.64 lbs
Gross Weight 0.64 lbs