MCR Series Information
| Manufacturer Part Number | 63-13-115-6 |
|---|---|
| Manufacturer | SolaHD |
| Product Series | MCR |
| Family Series | SolaHD Transformers, MCR Series |
| Description | Features:120 DB Common Mode, 60 DB Transverse Mode Noise Attenuation, Galvanic Isolation, Standard:UL CANADA AND US, UL 1012, CSA, Wattage:150VA, Input Voltage 120, 4 NEMA 5-15R Receptacles, 1 NEMA 5-15P Plug |
| Phase | 1 |
| Output | 0.15 kVA |
| Input VAC (Primary) | 120 VAC |
| Output VAC (Secondary) | 120 VAC |
| Number of Connections | 4 |
| Mounting | Portable |
| Operating Temp.(F) | -4 to 104 Degrees F |
| Operating Temperature | -4-104 °F |
| Approvals | CSA, UL |
| Net Weight | 18.4 lbs |
| Gross Weight | 18.4 lbs |