Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
63-14045-972 Meltric Plugs & Receptacles, DSN20 Series, DSN20 RECEPTACLE POLY BLUE SIZE 1
MFG Item Number
63-14045-972
63-14045-972 Meltric Plugs & Receptacles, DSN20 Series, DSN20 RECEPTACLE POLY BLUE SIZE 1
MFG Item Number
63-14045-972
This item cannot be canceled or returned
Description
Plugs & Receptacles, DSN20 Series
DSN20 RECEPTACLE POLY BLUE SIZE 1
Metal or Poly Construction Up to 4 Auxiliary Contacts 100kA Short‑Circuit Rated UL & CSA Switch Rated 120~600 VAC Versions NEMA 4X IP66+IP67 20 Amps DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.
Specifications
Specifications
Manufacturer Part Number
63-14045-972
Manufacturer
Meltric
Product Series
DSN20
Family Series
Meltric Plugs & Receptacles, DSN20 Series
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 1P+N+G 20A 277 VAC 60 Hz +2 AUX
Connection Type
Receptacle
Current Rating
20 A
Voltage
277 VAC
Frequency
60 Hz
Number of Poles
1
Number of Wires
3
Lockout-Tagout
No
Auxiliary Contact
2
Built-In Strain Relief
No
Wire Size Range
12 AWG, 14 AWG
Material
Non-Metallic
Operating Temperature
-40-140 °F
Protection Rating
IP66, IP67, IP69
Terminal Type
Screw
Color Code
Gray
NEMA Rating
NEMA 4X
Approvals
cCSAus, UL
Net Weight
0.365 lbs
Gross Weight
0.51 lbs
63-14045-972
Meltric Plugs & Receptacles, DSN20 Series