Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
63-15-2996 Dongan Electric Manufacturing Transformers, 63 Series, Transformer, Gen Purpose, Three
MFG Item Number
63-15-2996
63-15-2996 Dongan Electric Manufacturing Transformers, 63 Series, Transformer, Gen Purpose, Three
MFG Item Number
63-15-2996
This item cannot be canceled or returned
Description
Transformer, Gen Purpose, Three
- Electrostatic shield between primary and secondary windings
- Aluminum windings connect to bus bar style terminations
- NEMA Type 3R, ventilated, cabinet style
- Vibration dampening pads provide quiet operation
Specifications
Specifications
| Manufacturer Part Number |
63-15-2996 |
| Manufacturer |
Dongan Electric Manufacturing |
| Product Series |
63 |
| Family Series |
Dongan Electric Manufacturing Transformers, 63 Series |
| Description |
Transformer, Gen Purpose, Three Phase, 400 Pri, 600Y/347 Sec, 15 KVA, NC/NR |
| Phase |
3 |
| Type |
Control |
| VA Rating |
15,000 VA |
| Primary Voltage |
400 V |
| Configuration |
Delta Primary/Wye Secondary |
| Secondary Voltage |
347 V, 600 V |
| Enclosed |
Yes |
| Mounting |
Floor |
| NEMA Rating |
NEMA 3R |
| Approvals |
UL |
| Net Weight |
230 lbs |
| Gross Weight |
230 lbs |
63-15-2996
Dongan Electric Manufacturing Transformers, 63 Series