63-18123-K16
Meltric Plugs & Receptacles, DSN20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
63-18123-K16 Meltric Plugs & Receptacles, DSN20 Series, Inlet, 20A, 208V, 3P+G, Poly, DSN20
MFG Item Number
63-18123-K16

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

63-18123-K16 Meltric Plugs & Receptacles, DSN20 Series, Inlet, 20A, 208V, 3P+G, Poly, DSN20

MFG Item Number
63-18123-K16
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN20 Series
Item #
63-18123-K16
Inlet, 20A, 208V, 3P+G, Poly, DSN20

DSN20 Series Information

  • Metal or Poly Construction
  • Up to 4 Auxiliary Contacts
  • 100kA Short‑Circuit Rated
  • UL & CSA Switch Rated
  • 120~600 VAC Versions
  • NEMA 4X IP66+IP67
  • 20 Amps
DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.



Specifications

Specifications
Manufacturer Part Number 63-18123-K16
Manufacturer Meltric
Product Series DSN20
Family Series Meltric Plugs & Receptacles, DSN20 Series
Description Inlet, 20A, 208V, 3P+G, Poly, DSN20 Decontactor
Connection Type Inlet
Current Rating 20 A
Voltage 208 VAC
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 12 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67, IP69
Terminal Type Screw
Color Code Blue
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 0.2 lbs
Gross Weight 0.3 lbs