MCR Series Information
| Manufacturer Part Number | 63-23-125-4 |
|---|---|
| Manufacturer | SolaHD |
| Product Series | MCR |
| Family Series | SolaHD Transformers, MCR Series |
| Description | Features:120 DB Common Mode, 60 DB Transverse Mode Noise Attenuation, Galvanic Isolation, Standard:UL CANADA AND US , UL 1012, CSA, ANSI/IEEE C62.41, Wattage:250VA, Input Voltage: 120/208/240/480, Output Voltage: 120 |
| Phase | 1 |
| Output | 0.25 kVA |
| Input VAC (Primary) | 120 VAC, 208 VAC, 240 VAC, 480 VAC |
| Output VAC (Secondary) | 120 VAC |
| Mounting | Wall |
| Operating Temp.(F) | -4 to 122 Degrees F |
| Operating Temperature | -4-122 °F |
| Approvals | UL |
| Net Weight | 27 lbs |
| Gross Weight | 27.5 lbs |