63-31043-MTR
Meltric Phase Rotation Testers, DSN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63-31043-MTR Meltric Phase Rotation Testers, DSN Series, DSN30 PLUG W/ PHASE ROT. METER

MFG Item Number
63-31043-MTR

63-31043-MTR Meltric Phase Rotation Testers, DSN Series, DSN30 PLUG W/ PHASE ROT. METER

MFG Item Number
63-31043-MTR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Phase Rotation Testers, DSN Series
Item #
63-31043-MTR
DSN30 PLUG W/ PHASE ROT. METER

DSN Series Information

Specifications

Specifications
Manufacturer Part Number 63-31043-MTR
Manufacturer Meltric
Product Series DSN
Family Series Meltric Phase Rotation Testers, DSN Series
Description DSN30 PLUG W/ PHASE ROT. METER
Max Voltage 480 V
Rotation Direction Check Yes
Comments DSN30
Net Weight 0.75 lbs
Gross Weight 1.415 lbs