63-34075-LC
Meltric Plugs & Receptacles, DSN30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63-34075-LC

Meltric Plugs & Receptacles, DSN30 Series

63-34075-LC

Meltric Plugs & Receptacles, DSN30 Series
DSN30 RECEPTACLE POLY BLUE SIZE 2
MFG Item Number
63-34075-LC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN30 Series
Item #
63-34075-LC
DSN30 RECEPTACLE POLY BLUE SIZE 2

DSN30 Series Information

  • Metal or Poly Construction
  • Up to 4 Auxiliary Contacts
  • 100kA Short‑Circuit Rated
  • UL & CSA Switch Rated
  • 120~600 VAC Versions
  • NEMA 4X IP66+IP67
  • 30 Amps
DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.



Specifications

Specifications
Manufacturer Part Number 63-34075-LC
Manufacturer Meltric
Product Series DSN30
Family Series Meltric Plugs & Receptacles, DSN30 Series
Description DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 1 1P+N+G 30A 125 VAC 60 Hz LESS COVER
Connection Type Receptacle
Current Rating 30 A
Voltage 125 V
Frequency 60 Hz
Wire Size Range 8 AWG, 10 AWG, 12 AWG, 14 AWG
Material Non-Metallic
Operating Temperature '-40-140 °F
Terminal Type Screw
Approvals CSA, UL
Comments Less Cover
Net Weight 0 lbs
Gross Weight 0 lbs