63-37163-329
Meltric Plugs & Receptacles, DSN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63-37163-329

Meltric Plugs & Receptacles, DSN Series

63-37163-329

Meltric Plugs & Receptacles, DSN Series
DISCONNECT BOX
MFG Item Number
63-37163-329
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN Series
Item #
63-37163-329
DISCONNECT BOX

DSN Series Information

Specifications

Specifications
Manufacturer Part Number 63-37163-329
Manufacturer Meltric
Product Series DSN
Family Series Meltric Plugs & Receptacles, DSN Series
Description DISCONNECT BOX
Current Rating 30 A
Number of Poles 3
Number of Wires 4
Material Non-Metallic
Approvals CSA, IEC, UL
Comments DSN Receptacle/GFCI Combination
Net Weight 0 lbs
Gross Weight 0 lbs