63-38142-972
Meltric Plugs & Receptacles, DSN30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63-38142-972

Meltric Plugs & Receptacles, DSN30 Series

63-38142-972

Meltric Plugs & Receptacles, DSN30 Series
DSN30 INLET
MFG Item Number
63-38142-972
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN30 Series
Item #
63-38142-972
DSN30 INLET

DSN30 Series Information

  • Metal or Poly Construction
  • Up to 4 Auxiliary Contacts
  • 100kA Short‑Circuit Rated
  • UL & CSA Switch Rated
  • 120~600 VAC Versions
  • NEMA 4X IP66+IP67
  • 30 Amps
DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.



Videos

Specifications

Specifications
Manufacturer Part Number 63-38142-972
Manufacturer Meltric
Product Series DSN30
Family Series Meltric Plugs & Receptacles, DSN30 Series
Description DSN30 INLET
Connection Type Inlet
Current Rating 30 A
Voltage 600 VAC
Frequency 60 Hz
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact 2
Built-In Strain Relief No
Wire Size Range 8 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67, IP69
Terminal Type Screw
Color Code Black
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 0.439 lbs
Gross Weight 0.439 lbs