63-38153-K04-972
Meltric Plugs & Receptacles, DSN30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
63-38153-K04-972 Meltric Plugs & Receptacles, DSN30 Series, DSN30 INLET
MFG Item Number
63-38153-K04-972

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

63-38153-K04-972 Meltric Plugs & Receptacles, DSN30 Series, DSN30 INLET

MFG Item Number
63-38153-K04-972
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN30 Series
Item #
63-38153-K04-972
DSN30 INLET

DSN30 Series Information

  • Metal or Poly Construction
  • Up to 4 Auxiliary Contacts
  • 100kA Short‑Circuit Rated
  • UL & CSA Switch Rated
  • 120~600 VAC Versions
  • NEMA 4X IP66+IP67
  • 30 Amps
DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.



Specifications

Specifications
Manufacturer Part Number 63-38153-K04-972
Manufacturer Meltric
Product Series DSN30
Family Series Meltric Plugs & Receptacles, DSN30 Series
Description DSN30 INLET
Connection Type Inlet
Current Rating 30 A
Auxiliary Contact 2
Wire Size Range 8 AWG, 10 AWG, 12 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Terminal Type Screw
Approvals CSA, UL
Net Weight 0.355 lbs
Gross Weight 0.46 lbs